- Pilot Punch
- 3/32 in Tip
- 3 1/2 in Long
| Punch Type | Pilot |
| Finish | Sand Blasted |
| Stock Shape | Round, Knurled |
| Tip Size | 3/32 in |
| Tip Type | Ball |
| Material | Alloy Steel |
| Stock Size | 1/4 in |
| Handle Type | Knurled |
| Length | 3 1/2 in |
| Weight | 0.02 LB |
| Punch Type | Pilot |
| Finish | Sand Blasted |
| Stock Shape | Round, Knurled |
| Tip Size | 3/32 in |
| Tip Type | Ball |
| Material | Alloy Steel |
| Stock Size | 1/4 in |
| Handle Type | Knurled |
| Length | 3 1/2 in |
| Weight | 0.02 LB |