- Pilot Punch
- 5/32 in Tip
- 4 1/2 in Long
| Tip Type | Ball |
| Finish | Sand Blasted |
| Punch Type | Pilot |
| Length | 4 1/2 in |
| Stock Size | 1/4 in |
| Stock Shape | Round, Knurled |
| Material | Alloy Steel |
| Handle Type | Knurled |
| Tip Size | 5/32 in |
| Weight | 0.05 LB |
| Tip Type | Ball |
| Finish | Sand Blasted |
| Punch Type | Pilot |
| Length | 4 1/2 in |
| Stock Size | 1/4 in |
| Stock Shape | Round, Knurled |
| Material | Alloy Steel |
| Handle Type | Knurled |
| Tip Size | 5/32 in |
| Weight | 0.05 LB |