- Pilot Punch
- 7/32 in Tip
- 5 in Long
| Finish | Sand Blasted |
| Handle Type | Knurled |
| Stock Shape | Round, Knurled |
| Punch Type | Pilot |
| Length | 5 in |
| Material | Alloy Steel |
| Tip Size | 7/32 in |
| Stock Size | 3/8 in |
| Tip Type | Ball |
| Weight | 0.09 LB |
| Finish | Sand Blasted |
| Handle Type | Knurled |
| Stock Shape | Round, Knurled |
| Punch Type | Pilot |
| Length | 5 in |
| Material | Alloy Steel |
| Tip Size | 7/32 in |
| Stock Size | 3/8 in |
| Tip Type | Ball |
| Weight | 0.09 LB |