- Pilot Punch
- 1/4 in Tip
- 5 1/2 in Long
| Stock Shape | Round, Knurled |
| Stock Size | 7/16 in |
| Tip Size | 1/4 in |
| Handle Type | Knurled |
| Punch Type | Pilot |
| Tip Type | Ball |
| Length | 5 1/2 in |
| Finish | Sand Blasted |
| Material | Alloy Steel |
| Weight | 0.13 LB |
| Stock Shape | Round, Knurled |
| Stock Size | 7/16 in |
| Tip Size | 1/4 in |
| Handle Type | Knurled |
| Punch Type | Pilot |
| Tip Type | Ball |
| Length | 5 1/2 in |
| Finish | Sand Blasted |
| Material | Alloy Steel |
| Weight | 0.13 LB |