- Pilot Punch
- 3/8 in Tip
- 6 in Long
| Punch Type | Pilot |
| Length | 6 in |
| Stock Shape | Round, Knurled |
| Finish | Sand Blasted |
| Handle Type | Knurled |
| Tip Size | 3/8 in |
| Material | Alloy Steel |
| Stock Size | 1/2 in |
| Tip Type | Ball |
| Weight | 0.21 LB |
| Punch Type | Pilot |
| Length | 6 in |
| Stock Shape | Round, Knurled |
| Finish | Sand Blasted |
| Handle Type | Knurled |
| Tip Size | 3/8 in |
| Material | Alloy Steel |
| Stock Size | 1/2 in |
| Tip Type | Ball |
| Weight | 0.21 LB |