- Drift Punch
- 3/4 in Tip
- 8 in Long
| Punch Type | Drift |
| Length | 8 in |
| Stock Shape | Round, Knurled |
| Tip Type | Round |
| Handle Type | Knurled |
| Material | Brass |
| Finish | Brass |
| Stock Size | 3/4 in |
| Tip Size | 3/4 in |
| Weight | 1.0 LB |
| Punch Type | Drift |
| Length | 8 in |
| Stock Shape | Round, Knurled |
| Tip Type | Round |
| Handle Type | Knurled |
| Material | Brass |
| Finish | Brass |
| Stock Size | 3/4 in |
| Tip Size | 3/4 in |
| Weight | 1.0 LB |