- Masonry Chisel
- 2 1/4" Width of Cut x 7 1/2" Long
| Finish | Sand Blasted |
| Applicable Materials | Bricks, Cement, Cinder, Stones |
| Chisel Type | Masonry |
| Stock Shape | Hex |
| Width of Cut | 2 1/4 in |
| Material | Alloy Steel |
| Tip Type | Beveled |
| Length | 7 1/2 in |
| Weight | 1.0 LB |
| Finish | Sand Blasted |
| Applicable Materials | Bricks, Cement, Cinder, Stones |
| Chisel Type | Masonry |
| Stock Shape | Hex |
| Width of Cut | 2 1/4 in |
| Material | Alloy Steel |
| Tip Type | Beveled |
| Length | 7 1/2 in |
| Weight | 1.0 LB |