- Cold Chisel
- 0.625" Cutting Width
| Stock Shape | Hex |
| Cutting Width | 0.625 in |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Applicable Materials | Cuts Bolts, Nuts, Frame Members |
| Stock Size | 1/2 in |
| Tip Type | Beveled |
| Overall Length | 6 in |
| Weight | 0.35 LB |
| Stock Shape | Hex |
| Cutting Width | 0.625 in |
| Material | Alloy Steel |
| Finish | Black Oxide |
| Applicable Materials | Cuts Bolts, Nuts, Frame Members |
| Stock Size | 1/2 in |
| Tip Type | Beveled |
| Overall Length | 6 in |
| Weight | 0.35 LB |