- Rivet & Bolt Cutter Bit
- 0.625" Cutting Width
| Overall Length | 6.5 in |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Tip Type | Beveled |
| Cutting Width | 0.625 in |
| Stock Shape | Hex |
| Stock Size | 1/2 in |
| Weight | 0.35 LB |
| Overall Length | 6.5 in |
| Finish | Black Oxide |
| Material | Alloy Steel |
| Tip Type | Beveled |
| Cutting Width | 0.625 in |
| Stock Shape | Hex |
| Stock Size | 1/2 in |
| Weight | 0.35 LB |