- Scraper Bit
- 1.125" Cutting Width
| Overall Length | 8 in |
| Applicable Materials | Plaster, Rust, Tile, Gaskets |
| Cutting Width | 1.125 in |
| Finish | Black Oxide |
| Tip Type | Beveled |
| Material | Alloy Steel |
| Stock Size | 1/2 in |
| Stock Shape | Hex |
| Weight | 0.46 LB |
| Overall Length | 8 in |
| Applicable Materials | Plaster, Rust, Tile, Gaskets |
| Cutting Width | 1.125 in |
| Finish | Black Oxide |
| Tip Type | Beveled |
| Material | Alloy Steel |
| Stock Size | 1/2 in |
| Stock Shape | Hex |
| Weight | 0.46 LB |