- Sharp Point Taper Punch
| Finish | Black Oxide |
| Overall Length | 6.5 in |
| Tip Type | Pointed |
| Stock Size | 1/2 in |
| Material | Alloy Steel |
| Weight | 0.35 LB |
| Finish | Black Oxide |
| Overall Length | 6.5 in |
| Tip Type | Pointed |
| Stock Size | 1/2 in |
| Material | Alloy Steel |
| Weight | 0.35 LB |