- Hammer Bit
features
- Excellent for hammering operations such as U-joints, ball joint and body forming
| Stock Size | 1/2 in |
| Finish | Black Oxide |
| Overall Length | 3.5 in |
| Stock Shape | Round |
| Material | Alloy Steel |
| Tip Type | Hammer |
| Weight | 0.31 LB |
| Stock Size | 1/2 in |
| Finish | Black Oxide |
| Overall Length | 3.5 in |
| Stock Shape | Round |
| Material | Alloy Steel |
| Tip Type | Hammer |
| Weight | 0.31 LB |