- Taper Punch
| Overall Length | 6.5 in |
| Tip Size | 1/8 in |
| Finish | Black Oxide |
| Tip Type | Pointed |
| Stock Size | 1/2 in |
| Material | Alloy Steel |
| Weight | 0.34 LB |
| Overall Length | 6.5 in |
| Tip Size | 1/8 in |
| Finish | Black Oxide |
| Tip Type | Pointed |
| Stock Size | 1/2 in |
| Material | Alloy Steel |
| Weight | 0.34 LB |