- Cold Chisel
- 7/16" Width of Cut x 6" Long
| Finish | Sand Blasted |
| Tip Type | Beveled |
| Stock Shape | Hex |
| Length | 6 in |
| Chisel Type | Cold |
| Width of Cut | 7/16 in |
| Material | Alloy Steel |
| Weight | 0.19 LB |
| Finish | Sand Blasted |
| Tip Type | Beveled |
| Stock Shape | Hex |
| Length | 6 in |
| Chisel Type | Cold |
| Width of Cut | 7/16 in |
| Material | Alloy Steel |
| Weight | 0.19 LB |