- Cold Chisel
- 5/8" Width of Cut x 6 1/2" Long
| Width of Cut | 5/8 in |
| Length | 6 1/2 in |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Finish | Sand Blasted |
| Chisel Type | Cold |
| Tip Type | Beveled |
| Weight | 0.38 LB |
| Width of Cut | 5/8 in |
| Length | 6 1/2 in |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Finish | Sand Blasted |
| Chisel Type | Cold |
| Tip Type | Beveled |
| Weight | 0.38 LB |