- Cold Chisel
- 3/4" Width of Cut x 7" Long
| Material | Alloy Steel |
| Chisel Type | Cold |
| Finish | Sand Blasted |
| Tip Type | Beveled |
| Length | 7 in |
| Stock Shape | Hex |
| Width of Cut | 3/4 in |
| Weight | 0.59 LB |
| Material | Alloy Steel |
| Chisel Type | Cold |
| Finish | Sand Blasted |
| Tip Type | Beveled |
| Length | 7 in |
| Stock Shape | Hex |
| Width of Cut | 3/4 in |
| Weight | 0.59 LB |