- Center Punch
- 3/16 in Tip
- 5 in Long
| Punch Type | Center |
| Stock Size | 3/8 in |
| Length | 5 in |
| Material | Alloy Steel |
| Finish | Sand Blasted |
| Stock Shape | Hex |
| Tip Size | 3/16 in |
| Tip Type | Pointed |
| Weight | 0.15 LB |
| Punch Type | Center |
| Stock Size | 3/8 in |
| Length | 5 in |
| Material | Alloy Steel |
| Finish | Sand Blasted |
| Stock Shape | Hex |
| Tip Size | 3/16 in |
| Tip Type | Pointed |
| Weight | 0.15 LB |