- Brick Set Chisel
- 3 1/2" Width of Cut x 7 1/2" Long
| Width of Cut | 3 1/2 in |
| Length | 7 1/2 in |
| Finish | Sand Blasted |
| Applicable Materials | Bricks, Concrete |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Chisel Type | Brick Set |
| Material | Alloy Steel |
| Weight | 1.25 LB |
| Width of Cut | 3 1/2 in |
| Length | 7 1/2 in |
| Finish | Sand Blasted |
| Applicable Materials | Bricks, Concrete |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Chisel Type | Brick Set |
| Material | Alloy Steel |
| Weight | 1.25 LB |