- Floor Chisel
- 3" Width of Cut x 11" Long
| Width of Cut | 3 in |
| Stock Shape | Hex |
| Chisel Type | Floor |
| Material | Alloy Steel |
| Length | 11 in |
| Tip Type | Beveled |
| Finish | Sand Blasted |
| Weight | 1.4 LB |
| Width of Cut | 3 in |
| Stock Shape | Hex |
| Chisel Type | Floor |
| Material | Alloy Steel |
| Length | 11 in |
| Tip Type | Beveled |
| Finish | Sand Blasted |
| Weight | 1.4 LB |