- Cold Chisel
- 1" Width of Cut x 8" Long
| Stock Shape | Hex |
| Length | 8 in |
| Chisel Type | Cold |
| Material | Alloy Steel |
| Width of Cut | 1 in |
| Finish | Black Oxide |
| Tip Type | Beveled |
| Weight | 1.57 LB |
| Stock Shape | Hex |
| Length | 8 in |
| Chisel Type | Cold |
| Material | Alloy Steel |
| Width of Cut | 1 in |
| Finish | Black Oxide |
| Tip Type | Beveled |
| Weight | 1.57 LB |