- Brick Set Chisel
- 3" Width of Cut x 7 3/4" Long
| Stock Shape | Hex |
| Material | Alloy Steel |
| Width of Cut | 3 in |
| Chisel Type | Brick Set |
| Finish | Sand Blasted |
| Tip Type | Beveled |
| Length | 7 3/4 in |
| Weight | 1.4 LB |
| Stock Shape | Hex |
| Material | Alloy Steel |
| Width of Cut | 3 in |
| Chisel Type | Brick Set |
| Finish | Sand Blasted |
| Tip Type | Beveled |
| Length | 7 3/4 in |
| Weight | 1.4 LB |