- Flat Chisel
- 1 1/8" Width of Cut x 12" Long
| Tip Type | Beveled |
| Length | 12 in |
| Stock Shape | Square |
| Finish | Sand Blasted |
| Width of Cut | 1 1/8 in |
| Material | Alloy Steel |
| Chisel Type | Flat |
| Weight | 1.27 LB |
| Tip Type | Beveled |
| Length | 12 in |
| Stock Shape | Square |
| Finish | Sand Blasted |
| Width of Cut | 1 1/8 in |
| Material | Alloy Steel |
| Chisel Type | Flat |
| Weight | 1.27 LB |