- Floor Chisel
- 2" Width of Cut x 10" Long
| Width of Cut | 2 in |
| Tip Type | Beveled |
| Material | Alloy Steel |
| Length | 10 in |
| Chisel Type | Floor |
| Stock Shape | Hex |
| Finish | Sand Blasted |
| Weight | 1.16 LB |
| Width of Cut | 2 in |
| Tip Type | Beveled |
| Material | Alloy Steel |
| Length | 10 in |
| Chisel Type | Floor |
| Stock Shape | Hex |
| Finish | Sand Blasted |
| Weight | 1.16 LB |