- Floor Chisel
- 2 1/2" Width of Cut x 10 1/2" Long
| Chisel Type | Floor |
| Material | Alloy Steel |
| Tip Type | Beveled |
| Stock Shape | Hex |
| Finish | Sand Blasted |
| Width of Cut | 2 1/2 in |
| Length | 10 1/2 in |
| Weight | 1.21 LB |
| Chisel Type | Floor |
| Material | Alloy Steel |
| Tip Type | Beveled |
| Stock Shape | Hex |
| Finish | Sand Blasted |
| Width of Cut | 2 1/2 in |
| Length | 10 1/2 in |
| Weight | 1.21 LB |