- Floor Chisel
- 3" Width of Cut x 11" Long
| Material | Alloy Steel |
| Chisel Type | Floor |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Finish | Sand Blasted |
| Length | 11 in |
| Width of Cut | 3 in |
| Weight | 1.64 LB |
| Material | Alloy Steel |
| Chisel Type | Floor |
| Stock Shape | Hex |
| Tip Type | Beveled |
| Finish | Sand Blasted |
| Length | 11 in |
| Width of Cut | 3 in |
| Weight | 1.64 LB |