- Polyethylene Tubing
- 1/2" O.D. x 3/8" I.D.
- Black
| Inch/Metric | Inch |
| Length | 500 ft |
| Tube OD | 1/2 in |
| Material | Polyethylene |
| Packaged Length | 500 ft |
| Color | Black |
| Tube I.D. | 3/8 in |
| Weight | 19.184 LB |
| Inch/Metric | Inch |
| Length | 500 ft |
| Tube OD | 1/2 in |
| Material | Polyethylene |
| Packaged Length | 500 ft |
| Color | Black |
| Tube I.D. | 3/8 in |
| Weight | 19.184 LB |