- 2-Bolt Pillow Block
- Ball Bearing
- 25.0000 mm Shaft
- 36.520 mm Base to Center
- 101.600 mm Bolt Centers
description
- Standard-duty pillow block with elongated bolt holes allow adjustment to facilitate mounting as well as alignment.
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Provides integral unit to support shafts parallel to mounting surface
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
- Self-aligning assemblies usually do not require shimming at base because self-aligning of bearing within housing permits enough adjustment
| Seal Type | Contact Seals |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Size Code | 205 |
| Length Through Bore | 29.77 mm |
| Base Length | 139.7 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Min] | 87.3000 mm |
| Base Width | 36.52 mm |
| Series | MB25 |
| RPM [Max] | 9600 rpm |
| Housing Height | 71.4 mm |
| Mounted Unit Duty | Normal-Duty |
| Bearing Design | Non-Expansion |
| Bolt Hole Spacing | 101.6 mm |
| Bearing Type | Ball Bearing |
| Bolt Size | 10 mm |
| Pillow Block Type | Thru-Bolt |
| Shaft Dia. | 25 mm |
| End Type | Open End |
| Bolt Hole Spacing Range [Max] | 115.9000 mm |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Base Height | 15.1 mm |
| Outer Ring Size | 205 |
| Center of Bearing to Front of Inner Ring | 20.2 mm |
| Inch/Metric | Metric Bore |
| Temperature Range [Max] | 275 °F |
| Weight | 1.76 LB |
| EAN or UPC | 662864029193 |

