- 2-Bolt Pillow Block
- Ball Bearing
- 7/8" Shaft
- 1 7/16" Base to Center
- 4" Bolt Centers
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Viton Seals w/ Flingers (E1) |
| Base Height | 19/32 in |
| Bolt Holes | 2 |
| Bearing Type | Ball Bearing |
| Housing Height | 2 13/16 in |
| Housing Material | Cast Iron |
| RPM [Max] | 6800 rpm |
| Series | MB25 |
| Base Width | 1 7/16 in |
| Bolt Hole Spacing Range [Max] | 4 9/16 in |
| Bolt Hole Spacing Range [Min] | 3 7/16 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Size Code | 205 |
| Shaft Dia. | 0.875 in |
| Housing Construction | 1 Piece |
| Center of Bearing to Front of Inner Ring | 51/64 in |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Bolt Size | 3/8 in |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Base Length | 5 1/2 in |
| Length Through Bore | 1.17188 in |
| Bolt Hole Spacing | 4 in |
| Weight | 1.81 LB |
| EAN or UPC | 793699679328 |

