- 2-Bolt Pillow Block
- Ball Bearing
- 1 3/4" Shaft
- 2 1/8" Base to Center
- 5 31/32" Bolt Centers
description
- Standard-duty pillow block with elongated bolt holes allow adjustment to facilitate mounting as well as alignment.
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Provides integral unit to support shafts parallel to mounting surface
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
- Self-aligning assemblies usually do not require shimming at base because self-aligning of bearing within housing permits enough adjustment
| Housing Height | 4 1/4 in |
| Base Height | 29/32 in |
| Series | MB25 |
| Outer Ring Size | 209 |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Center of Bearing to Front of Inner Ring | 1 15/64 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 5 31/32 in |
| Bolt Size | 1/2 in |
| Temperature Range [Max] | 400 °F |
| Base Width | 2 in |
| Seal Type | Viton Seals w/ Flingers (E1) |
| Base Length | 7 3/4 in |
| Bearing Design | Non-Expansion |
| Pillow Block Type | Thru-Bolt |
| End Type | Open End |
| Shaft Dia. | 1.75 in |
| Length Through Bore | 1.76563 in |
| Mounted Unit Duty | Normal-Duty |
| Bolt Hole Spacing Range [Min] | 5 13/32 in |
| Housing Construction | 1 Piece |
| Size Code | 209 |
| Bolt Hole Spacing Range [Max] | 6 17/32 in |
| RPM [Max] | 4000 rpm |
| Housing Material | Cast Iron |
| Inch/Metric | Inch Bore |
| Bearing Type | Ball Bearing |
| Weight | 5.17 LB |

