- 2-Bolt Pillow Block
- Ball Bearing
- 1 5/8" Shaft
- 2 1/8" Base to Center
- 5 17/32" Bolt Centers
| Center of Bearing to Front of Inner Ring | 1 11/64 in |
| Bearing Design | Non-Expansion |
| RPM [Max] | 4500 rpm |
| Locking Device | Setscrew Locking Collar |
| Bolt Holes | 2 |
| Length Through Bore | 1.65625 in |
| Bolt Hole Spacing Range [Max] | 6 1/32 in |
| Inch/Metric | Inch Bore |
| Base Length | 7 1/4 in |
| Bolt Hole Spacing Range [Min] | 5 1/32 in |
| Series | MB25 |
| Housing Height | 4 1/8 in |
| Base Width | 1 7/8 in |
| Bolt Hole Spacing | 5 17/32 in |
| Shaft Dia. | 1.625 in |
| Bearing Type | Ball Bearing |
| Seal Type | Viton Seals w/ Flingers (E1) |
| End Type | Open End |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Base Height | 7/8 in |
| Lubrication | Relubricatable |
| Size Code | 208 |
| Bolt Size | 1/2 in |
| Housing Construction | 1 Piece |
| Mounted Unit Duty | Normal-Duty |
| Weight | 4.46 LB |

