- 2-Bolt Pillow Block
- Ball Bearing
- 1 5/8" Shaft
- 2 1/8" Base to Center
- 5 17/32" Bolt Centers
description
- Standard-duty pillow block with elongated bolt holes allow adjustment to facilitate mounting as well as alignment.
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Provides integral unit to support shafts parallel to mounting surface
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
- Self-aligning assemblies usually do not require shimming at base because self-aligning of bearing within housing permits enough adjustment
| Temperature Range [Max] | 275 °F |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 8825 lbf |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| RPM [Max] | 6000 rpm |
| Bearing Type | Ball Bearing |
| Bearing Insert | MB25-1-5/8 |
| Series | MB25 |
| Bolt Hole Spacing | 5 17/32 in |
| Base Width | 1 7/8 in |
| Shaft Dia. | 1.625 in |
| Bolt Hole Spacing Range [Min] | 5 1/32 in |
| Base Height | 7/8 in |
| Housing Width | 1 7/8 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Size Code | 208 |
| Length Through Bore | 1.65625 in |
| Mounted Unit Duty | Normal-Duty |
| Pillow Block Type | Thru-Bolt |
| Bolt Size | 1/2 in |
| Bolt Hole Spacing Range [Max] | 6 1/32 in |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Center of Bearing to Front of Inner Ring | 1 11/64 in |
| Static Load Rating [Max] | 4450 lbf |
| Outer Ring Size | 208 |
| Locking Device | Setscrew Locking Collar |
| Base Length | 7 1/4 in |
| Housing Height | 4 1/8 in |
| Weight | 1.05 LB |
| EAN or UPC | 662864010993 |

