- 2-Bolt Pillow Block
- Ball Bearing
- 1" Shaft
- 1 7/16" Base to Center
- 4" Bolt Centers
description
- Standard-duty pillow block with elongated bolt holes allow adjustment to facilitate mounting as well as alignment.
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Provides integral unit to support shafts parallel to mounting surface
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
- Self-aligning assemblies usually do not require shimming at base because self-aligning of bearing within housing permits enough adjustment
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 4 in |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Series | MB25 |
| Outer Ring Size | 205 |
| Lubrication | Relubricatable |
| Size Code | 205 |
| Shaft Dia. | 1 in |
| Center of Bearing to Front of Inner Ring | 51/64 in |
| Pillow Block Type | Thru-Bolt |
| Temperature Range [Max] | 400 °F |
| Mounted Unit Duty | Normal-Duty |
| Bolt Size | 3/8 in |
| Base Height | 19/32 in |
| Bearing Design | Non-Expansion |
| Seal Type | Viton Seals w/ Flingers (E1) |
| Bolt Hole Spacing Range [Max] | 4 9/16 in |
| Base Width | 1 7/16 in |
| Housing Material | Cast Iron |
| Housing Height | 2 13/16 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Base Length | 5 1/2 in |
| RPM [Max] | 6800 rpm |
| Length Through Bore | 1.17188 in |
| Housing Construction | 1 Piece |
| Weight | 1.76 LB |

