- Normal-Duty Pillow Block
- 2" Shaft
- 2 1/4" Center Line to Base
- 5 27/32" - 6 27/32" Bolt Spacing
- Setscrew Locking Collar
description
- Standard-duty pillow block with elongated bolt holes allow adjustment to facilitate mounting as well as alignment.
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Provides integral unit to support shafts parallel to mounting surface
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
- Self-aligning assemblies usually do not require shimming at base because self-aligning of bearing within housing permits enough adjustment
| Lubrication | Relubricatable |
| Inch/Metric | Inch Bore |
| Base Height | 1 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.8125 in |
| Bolt Hole Spacing | 6 11/32 in |
| Housing Material | Cast Iron |
| Base Length | 8 1/4 in |
| Bolt Holes | 2 |
| Bolt Size | 5/8 in |
| End Type | Open End |
| Housing Height | 4 1/2 in |
| Mounted Unit Duty | Normal-Duty |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Temperature Range [Max] | 275 °F |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Bolt Hole Spacing Range [Max] | 6 27/32 in |
| Shaft Dia. | 2 in |
| Locking Device | Setscrew Locking Collar |
| Base Width | 2 1/8 in |
| Special Features | Non-Standard Grease (JF) |
| Outer Ring Size | 210 |
| Weight | 6.1 LB |
| EAN or UPC | 662864027694 |

