- 2-Bolt Pillow Block
- Ball Bearing
- 2" Shaft
- 2 1/4" Base to Center
- 6 11/32" Bolt Centers
description
- Standard-duty pillow block with elongated bolt holes allow adjustment to facilitate mounting as well as alignment.
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Provides integral unit to support shafts parallel to mounting surface
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
- Self-aligning assemblies usually do not require shimming at base because self-aligning of bearing within housing permits enough adjustment
| Shaft Dia. | 2 in |
| End Type | Open End |
| Length Through Bore | 1.8125 in |
| Outer Ring Size | 210 |
| Inch/Metric | Inch Bore |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 6 27/32 in |
| Mounted Unit Duty | Normal-Duty |
| Lubrication | Relubricatable |
| RPM [Max] | 6400 rpm |
| Bolt Hole Spacing Range [Min] | 5 27/32 in |
| Temperature Range [Max] | 275 °F |
| Base Length | 8 1/4 in |
| Base Width | 2 1/8 in |
| Center of Bearing to Front of Inner Ring | 1 17/64 in |
| Series | MB25 |
| Bolt Hole Spacing | 6 11/32 in |
| Bearing Type | Ball Bearing |
| Housing Height | 4 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Free Running |
| Base Height | 1 in |
| Bearing Design | Non-Expansion |
| Housing Material | Cast Iron |
| Size Code | 210 |
| Bolt Size | 5/8 in |
| Bolt Holes | 2 |
| Temperature Range [Min] | -40 °F |
| Weight | 6.1 LB |

