- 2-Bolt Pillow Block
- Ball Bearing
- 3 1/2" Shaft
- 4" Base to Center
- 10 7/8" Bolt Centers
description
- Standard-duty pillow block with elongated bolt holes allow adjustment to facilitate mounting as well as alignment.
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Provides integral unit to support shafts parallel to mounting surface
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
- Self-aligning assemblies usually do not require shimming at base because self-aligning of bearing within housing permits enough adjustment
| Bearing Type | Ball Bearing |
| Pillow Block Type | Thru-Bolt |
| Housing Width | 3 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing Range [Max] | 11 15/16 in |
| Bolt Size | 7/8 in |
| End Type | Open End |
| Seal Type | Contact Seals |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 275 °F |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch Bore |
| RPM [Max] | 2250 rpm |
| Length Through Bore | 2.51563 in |
| Lubrication | Relubricatable |
| Base Width | 3 3/8 in |
| Mounted Unit Duty | Medium-Duty |
| Size Code | 218 |
| Housing Height | 7 7/8 in |
| Bolt Hole Spacing | 10 7/8 in |
| Bearing Insert | MB35-3-1/2 |
| Base Length | 14 in |
| Outer Ring Size | 218 |
| Series | MB35 |
| Shaft Dia. | 3.5 in |
| Base Height | 1 11/32 in |
| Center of Bearing to Front of Inner Ring | 1 9/16 in |
| Bolt Holes | 2 |
| Housing Material | Cast Iron |
| Weight | 27.42 LB |
| EAN or UPC | 662864015899 |

