- Medium-Duty Pillow Block
- 3 7/16" Shaft
- 4" Center Line to Base
- 9 13/16" - 11 15/16" Bolt Spacing
- Centrik-Lok® Collar
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Provides integral unit to support shafts parallel to mounting surface
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
- Self-aligning assemblies usually do not require shimming at base because self-aligning of bearing within housing permits enough adjustment
| End Type | Open End |
| Housing Height | 7 7/8 in |
| Mounted Unit Duty | Medium-Duty |
| Bearing Design | Non-Expansion |
| Inch/Metric | Inch Bore |
| Base Height | 1 11/32 in |
| Bolt Hole Spacing Range [Max] | 11 15/16 in |
| Temperature Range [Max] | 225 °F |
| Base Length | 14 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing Range [Min] | 9 13/16 in |
| Bolt Size | 7/8 in |
| Length Through Bore | 2.35938 in |
| Shaft Dia. | 3.4375 in |
| Base Width | 3 3/8 in |
| Seal Type | Contact Seals |
| Outer Ring Size | 218 |
| Locking Device | Centrik-Lok® Collar |
| Bolt Holes | 2 |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing | 10 7/8 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Pillow Block Type | Thru-Bolt |
| Weight | 28.0 LB |
| EAN or UPC | 662864008198 |

