- Ball Bearing Pillow Block
- Normal-Duty
- 13/16" Shaft
- Setscrew Locking Collar
- 3 25/32" Bolt Hole Centers
description
- Standard-duty pillow block with low shaft height and elongated holes to allow adjustment to facilitate mounting as well as alignment.
features
- K-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Base Height | 15/32 in |
| Bolt Holes | 2 |
| Bolt Hole Spacing Range [Max] | 4 3/16 in |
| Housing Width | 1 7/16 in |
| Bearing Design | Non-Expansion |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Base Length | 5 1/4 in |
| Shaft Dia. | 0.8125 in |
| Inch/Metric | Inch Bore |
| End Type | Open End |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 3 25/32 in |
| Housing Height | 2 15/32 in |
| Mounted Unit Duty | Normal-Duty |
| Center of Bearing to Front of Inner Ring | 23/32 in |
| Bearing Type | Ball Bearing |
| Base Width | 1 7/16 in |
| Bolt Hole Spacing Range [Min] | 3 3/8 in |
| Series | Nyla-K® Series |
| Bearing Insert | MB25-13/16 |
| Locking Device | Setscrew Locking Collar |
| Bolt Size | 3/8 in |
| Pillow Block Type | Thru-Bolt |
| Seal Type | Contact Seals |
| Weight | 1.42 LB |
| EAN or UPC | 662864011549 |

