- Normal-Duty Pillow Block
- 3/4" Shaft
- 1 1/4" Center Line to Base
- 3 3/8" - 4 3/16" Bolt Spacing
- Setscrew Locking Collar
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
| Shaft Dia. | 0.75 in |
| Base Height | 15/32 in |
| Housing Material | Cast Iron |
| Bearing Design | Non-Expansion |
| Outer Ring Size | 204 |
| Housing Height | 2 15/32 in |
| Bolt Holes | 2 |
| Mounted Unit Duty | Normal-Duty |
| End Type | Open End |
| Base Width | 1 7/16 in |
| Pillow Block Type | Thru-Bolt |
| Length Through Bore | 1.125 in |
| Base Length | 5 1/4 in |
| Bolt Size | 3/8 in |
| Inch/Metric | Inch Bore |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Bolt Hole Spacing Range [Max] | 4 3/16 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Flingers Only, Extremely Free Running (HFF) |
| Center of Bearing to Front of Inner Ring | 3/4 in |
| Temperature Range [Max] | 300 °F |
| Bolt Hole Spacing | 3 25/32 in |
| Bolt Hole Spacing Range [Min] | 3 3/8 in |
| Weight | 1.44 LB |
| EAN or UPC | 793699295283 |

