- 2-Bolt Pillow Block
- Ball Bearing
- 1" Shaft
- 1 5/16" Base to Center
- 4" Bolt Centers
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
| Center of Bearing to Front of Inner Ring | 51/64 in |
| Bearing Design | Non-Expansion |
| Size Code | 205 |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing Range [Max] | 4 9/16 in |
| Bolt Hole Spacing Range [Min] | 3 7/16 in |
| Series | MB25 |
| Mounted Unit Duty | Normal-Duty |
| Housing Construction | 1 Piece |
| Base Height | 15/32 in |
| Housing Height | 2 11/16 in |
| Base Width | 1 7/16 in |
| Bolt Holes | 2 |
| Bolt Size | 3/8 in |
| Bolt Hole Spacing | 4 in |
| Outer Ring Size | 205 |
| Shaft Dia. | 1 in |
| Locking Device | Setscrew Locking Collar |
| Length Through Bore | 1.17188 in |
| Temperature Range [Max] | 300 °F |
| Lubrication | Relubricatable |
| RPM [Max] | 11400 rpm |
| Seal Type | Free Running |
| Housing Material | Cast Iron |
| Pillow Block Type | Thru-Bolt |
| Base Length | 5 1/2 in |
| Bearing Type | Ball Bearing |
| End Type | Open End |
| Weight | 1.6 LB |
| EAN or UPC | 793699290455 |

