- 2-Bolt Pillow Block
- Ball Bearing
- 2 1/4" Shaft
- 2 7/16" Base to Center
- 6 29/32" Bolt Centers
description
- Standard-duty pillow block with low shaft height and elongated holes to allow adjustment to facilitate mounting as well as alignment.
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
| Bolt Hole Spacing | 6 29/32 in |
| Pillow Block Type | Thru-Bolt |
| Bearing Type | Ball Bearing |
| RPM [Max] | 5800 rpm |
| Housing Construction | 1 Piece |
| Collar Extension | 1 9/32 in |
| Base Height | 15/16 in |
| Shaft Dia. | 2.25 in |
| Housing Height | 4 29/32 in |
| Bolt Size | 5/8 in |
| Bolt Hole Spacing Range [Max] | 7 1/2 in |
| Series | MB25 |
| Lubrication | Relubricatable |
| End Type | Open End |
| Bearing Design | Non-Expansion |
| Size Code | 211 |
| Center of Bearing to Front of Inner Ring | 1 9/32 in |
| Length Through Bore | 1.8125 in |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 2 5/16 in |
| Inch/Metric | Inch Bore |
| Base Length | 8 7/8 in |
| Base Width | 2 5/16 in |
| Temperature Range [Max] | 275 °F |
| Outer Ring Size | 211 |
| Mounted Unit Duty | Normal-Duty |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Bolt Holes | 2 |
| Bearing Insert | MB25-2-1/4 |
| Weight | 7.45 LB |
| EAN or UPC | 662864012096 |

