- 2-Bolt Pillow Block
- Ball Bearing
- 2 15/16" Shaft
- 3 5/16" Base to Center
- 9 1/8" Bolt Centers
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
| Housing Material | Cast Iron |
| Housing Height | 6 15/32 in |
| Shaft Dia. | 2.9375 in |
| Seal Type | Free Running |
| Bolt Holes | 2 |
| Inch/Metric | Inch Bore |
| Bolt Hole Spacing Range [Max] | 10 1/8 in |
| Mounted Unit Duty | Normal-Duty |
| RPM [Max] | 4400 rpm |
| Pillow Block Type | Thru-Bolt |
| Housing Construction | 1 Piece |
| Bearing Design | Non-Expansion |
| Length Through Bore | 2.26563 in |
| End Type | Open End |
| Temperature Range [Max] | 275 °F |
| Series | MB25 |
| Size Code | 215 |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Min] | 8 1/8 in |
| Base Width | 2 7/8 in |
| Center of Bearing to Front of Inner Ring | 1 15/32 in |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 9 1/8 in |
| Base Length | 12 in |
| Base Height | 1 1/32 in |
| Temperature Range [Min] | -40 °F |
| Outer Ring Size | 215 |
| Bolt Size | 7/8 in |
| Weight | 15.74 LB |
| EAN or UPC | 662864043359 |

