- 2-Bolt Pillow Block
- Ball Bearing
- 1 1/2" Shaft
- 1 15/16" Base to Center
- 5 17/32" Bolt Centers
features
- Elongated bolt holes allow adjustment to facilitate mounting as well as alignment
- Concentric setscrew shaft locking device
- Combination seal-flinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert with antirotation pin
| Housing Construction | 1 Piece |
| Base Length | 7 1/4 in |
| Base Width | 1 7/8 in |
| End Type | Open End |
| Center of Bearing to Front of Inner Ring | 1 3/32 in |
| Bolt Holes | 2 |
| Series | MB25 |
| RPM [Max] | 6000 rpm |
| Base Height | 11/16 in |
| Bearing Type | Ball Bearing |
| Temperature Range [Max] | 225 °F |
| Bolt Hole Spacing Range [Min] | 5 1/32 in |
| Bearing Design | Non-Expansion |
| Length Through Bore | 1.5625 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing Range [Max] | 6 1/32 in |
| Size Code | 208 |
| Outer Ring Size | 208 |
| Bolt Hole Spacing | 5 17/32 in |
| Pillow Block Type | Thru-Bolt |
| Housing Material | Cast Iron |
| Housing Height | 3 15/16 in |
| Locking Device | Centrik-Lok® Collar |
| Mounted Unit Duty | Normal-Duty |
| Bearing Insert | MB25-1-1/2 |
| Bolt Size | 1/2 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch Bore |
| Shaft Dia. | 1.5 in |
| Housing Width | 1 7/8 in |
| Weight | 4.68 LB |
| EAN or UPC | 662864006453 |

