MB Manufacturing
ER10-FF
5/8 in Standard Duty Setscrew Locking 50% Grease Filled Ball Bearing
Item #104478176
- 5/8 in Bore Diameter
- 50% Grease Filled Special Lube Percent
- 13400 Maximum rpm Speed
- 2870 lb Dynamic Load Rating
description
- ER10-FF Unmounted Replacement Bearings Ball Bearings
features
- 5/8" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Free Running
- 50% grease Filled
| Primary Seal | Flingers Only |
| Retainer Type | Nylon |
| Lubrication Type | EXXON RONEX MP STD |
| Dynamic Load Rating | 2870 lb |
| Vibration Frequency Roller Spin | 0.033 cps |
| Bearing Coating Material | Black Oxide |
| Speed [Max] | 13400 rpm |
| Duty Type | Standard |
| Internal Clearance | C3 Standard |
| Shaft Locking | Setscrew |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Static Load Rating | 1480 lb |
| Special Lube Percent | 50% Grease Fill |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Weight | 0.54 LB |
| EAN or UPC | 662864001397 |
