MB Manufacturing
ER12-EDCMHFFPD
3/4 in Standard Duty Setscrew Locking Ball Bearing
Item #104305596
-
Prop 65
- 3/4 in Bore Diameter
- 1.85 in Outer Diameter
- 1 7/32 in Bore Length
- Setscrew Shaft Locking
description
- ER12-EDCMHFFPD Unmounted Replacement Bearings Ball Bearings
features
- 3/4" Unmounted Ball Bearing
- Standard Duty
- Setscrew Locking
- Free Running
- Flingers only
- Increased Clearance
- No Grease
- Steel Reatiners
| Bearing Type | Ball Bearing |
| Retainer Type | Nylon |
| Snap Ring O.D. | 2 1/16 in |
| I.D. | 0.750 in |
| Rolling Element | Ball Bearing |
| Static Load Rating | 1480 lb |
| Bore Dia. [Min] | 1/2 in |
| Inner Ring Hub Diameter | 1.154 in |
| Internal Clearance | C5 Increased |
| Material | Steel |
| Short Hub Length | 0.405 in |
| Series | 200 |
| Duty | Standard-Duty |
| Inch/Metric | Inch Bore |
| Locking Device | Setscrew Locking |
| Lubrication Type | Preservative Only - No Grease |
| Seal Type | Flingers Only - Free Running |
| Temperature [Max] | 400 °F |
| Lubrication | No Grease |
| Bore Dia. [Max] | 3 3/16 in |
| O.D. | 1.85 in |
| Enclosure | Flingers Only |
| Outer Ring Width | 0.624 in |
| Dynamic Load Rating | 2870 lb |
| Duty Type | Standard |
| Vibration Frequency Roller Spin | 0.033 cps |
| Vibration Frequency Outer Ring Defect | 0.051 cps |
| Special Lube Percent | 0% Fill |
| Primary Seal | Flingers Only |
| Snap Ring Width | 3/64 in |
| Bore Length | 1 7/32 in |
| Vibration Frequency Fundamental Train | 0.006 cps |
| Setscrew Torque | 87-92 in/lbs |
| Bearing Coating Material | Black Oxide |
| Available Seal Type | N Lip Seal, E1 Viton Seal, FF Free Running, HFF Free Running, MHFF Free Running, NFF Lip Seal w/ Flinger |
| Speed [Max] | 13400 rpm |
| Shaft Locking | Setscrew |
| Vibration Frequency Inner Ring Defect | 0.083 cps |
| Inner Ring Fillet Radius | 0.04 in |
| Weight | 0.5 LB |
| EAN or UPC | 793699912258 |
-
Prop 65

