- Wide Inner Ring Bearing, 1" ID x 2.04724" OD x 1.375" Wide, Double Sealed With Snap Ring (Contact), Standard Precision (ABEC 1), Steel Cage, Normal Clearance (C0), Setscrew Locking
description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- K-lok shaft locking device
- Nylaplate-K seal
| Preload Level | None |
| Locking Device | Setscrew Locking Collar |
| Radial Internal Clearance | Normal |
| Temperature Range [Min] | -20 °F |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Contact Seals |
| Snap Ring | With Snap Ring |
| I.D. | 1 in |
| Static Load Rating [Max] | 1560 lbf |
| Lubricant | Lithium Base |
| Dynamic Load Rating | 3490 lbf |
| Enclosure | Double Sealed |
| Origin | Wide Inner Ring |
| Rows of Balls | Single |
| Fillet Radius | 0.04 in |
| Cage Type | Metal |
| Bore Type | Round Bore |
| Inch/Metric | Inch Bore |
| Temperature Range [Max] | 275 °F |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. Type | Straight w/ Snap Ring |
| Seal Material | Nylon |
| Ball Material | Steel |
| Material | Steel |
| Precision | Standard |
| Capacity | Standard Capacity |
| Contact Angle | 0° |
| O.D. | 2.04724 in |
| No. in Set | Single Bearing |
| Outer Ring Width | 3/4 in |
| Inner Ring Width | 1 3/8 in |
| Bearing Type | Radial |
| Weight | 0.672 LB |

