description
- ER type ball bearing inserts are commonly used in mounted bearing assemblies.
features
- Centrik-lok shaft locking device
- Nylaplate-K seal
| Material | Steel |
| Bore Type | Round Bore |
| Lubricant | Lithium Base |
| Bearing Type | Radial |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Seal Type | Contact Seals |
| Enclosure | Double Sealed |
| Seal Material | Nylon |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Inch Bore |
| Locking Device | Centrik-Lok® Collar |
| Precision | Standard |
| Temperature Range [Max] | 275 °F |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Temperature Range [Min] | -20 °F |
| O.D. Type | Straight w/ Snap Ring |
| Rows of Balls | Single |
| Cage Material | Steel |
| Snap Ring | With Snap Ring |
| Preload Level | None |
| Origin | Wide Inner Ring |
| Weight | 1.78 LB |
| EAN or UPC | 662864004480 |

