- 6000 Maximum rpm Speed
- 7330 lb Dynamic Load Rating
- 4460 lb Static Load Rating
- 0.007 cps Vibration Frequency Fundamental Train
description
- ER25K Unmounted Replacement Bearings Ball Bearings
features
- Link-Belt ER25K Ball Bearings ER-K Unmounted Replacement Bearing. Contact Rexnord for more details.
| Inch/Metric | Inch Bore |
| Vibration Frequency Inner Ring Defect | 0.091 cps |
| Origin | Wide Inner Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Lubrication Type | EXXON RONEX MP STD |
| Snap Ring | With Snap Ring |
| Contact Angle | 0° |
| Speed [Max] | 6000 rpm |
| Locking Device | Centrik-Lok® Collar |
| Shaft Locking | Centrik-Lok Cl 1 Piece Collar |
| Vibration Frequency Fundamental Train | 0.007 cps |
| Static Load Rating | 4460 lb |
| Seal Type | Contact Seals |
| Bore Type | Round Bore |
| Temperature Range [Max] | 275 °F |
| Primary Seal | Buna Single Lip Contact Seal |
| Temperature Range [Min] | -20 °F |
| Bearing Coating Material | Black Oxide |
| Seal Material | Nylon |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Lithium Base |
| Rows of Balls | Single |
| Duty Type | Standard |
| Retainer Type | Nylon |
| Bearing Type | Radial |
| Preload Level | None |
| Precision | Standard |
| Vibration Frequency Roller Spin | 0.037 cps |
| Material | Steel |
| Capacity | Standard Capacity |
| Internal Clearance | C3 Standard |
| Dynamic Load Rating | 7330 lb |
| Vibration Frequency Outer Ring Defect | 0.059 cps |
| No. in Set | Single Bearing |
| Enclosure | Double Sealed |
| Radial Internal Clearance | Normal |
| Weight | 1.995 LB |
| EAN or UPC | 662864004695 |
-
Prop 65


