- 1 3/16" Shaft, 4 19/32" Bolt Hole Spacing, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion
description
- These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
features
- K-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Bolt Circle Dia. | 4 19/32 in |
| Bolt Hole Size | 7/16 in |
| Bolt Hole Spacing | 4 19/32 in |
| Housing Height | 3 3/16 in |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Housing Length | 5 9/16 in |
| Flange Type | 2-Bolt Flange |
| End Type | Open End |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Housing Construction | One Piece |
| Flange Thickness | 0.53125 in |
| Housing Width | 15/16 in |
| Shaft Dia. | 1.1875 in |
| Duty | Normal-Duty |
| Lubrication | Relubricatable |
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Mounted Unit Duty | Standard Duty |
| Overall Width | 1 7/16 in |
| Bearing Design | Non-Expansion |
| Weight | 0.94 LB |
| EAN or UPC | 662864012362 |

