- 1 9/16" Shaft, 5 21/32" Bolt Hole Spacing, Contact Seals, Setscrew Locking, Regreasable, Non-Expansion
description
- These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
features
- K-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Housing Height | 4 1/8 in |
| Overall Width | 1 1/8 in |
| Bolt Circle Dia. | 5 21/32 in |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Size | 3/8 in |
| Length Through Bore | 1.65625 in |
| Flange Thickness | 3/8 in |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Housing Construction | One Piece |
| Lubrication | Relubricatable |
| Bearing Insert | MB 25 1 9/16 |
| Inch/Metric | Inch |
| Bearing Design | Non-Expansion |
| Duty | Normal-Duty |
| End Type | Open End |
| Housing Width | 53/64 in |
| Collar Extension | 37/64 in |
| Style | 2-Bolt Flange |
| Flange Type | 2-Bolt Flange |
| Shaft Dia. | 1.5625 in |
| Bearing Type | Ball Bearing |
| Housing Length | 6 3/4 in |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5 21/32 in |
| Weight | 3.36 LB |
| EAN or UPC | 662864012935 |

