- 0.6875" Shaft, Contact Seals, Setscrew Locking, Regreasable
description
- These flange units incorporate the advantages of foot mounted pillow blocks but are intended for surface mounting, vertical or horizontal, at right angles to the shaft. Bolt holes are spaced for interchangeability.
features
- K-lok shaft locking device
- Combination seal-slinger system
- Rugged one-piece cast iron housing
- Spherically seated bearing insert
- Superior antirotation pin arrangement
- Temperature range from -65 °F to 300 °F
| Flange Type | 4-Bolt Flange |
| Housing Height | 3 in |
| Overall Width | 1 1/8 in |
| Seal Type | Contact Seals |
| Style | 4-Bolt Flange |
| Mounted Unit Duty | Standard Duty |
| Bolt Hole Spacing | 2 1/8 in |
| Housing Width | 53/64 in |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Size | 3/8 in |
| Housing Construction | One Piece |
| Bearing Design | Non-Expansion |
| End Type | Open End |
| Bearing Type | Ball Bearing |
| Collar Extension | 19/64 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 0.6875 in |
| Flange Thickness | 3/8 in |
| Housing Length | 3 in |
| Bolt Circle Dia. | 3 in |
| Housing Material | Cast Iron |
| Duty | Normal-Duty |
| Weight | 0.94 LB |
| EAN or UPC | 662864013529 |

